

€1.57/ pieceexcl. VAT
€1.90incl. VAT
167 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1420-E40-Z |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 39.2 kN |
Static load rating | 70 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.03/ pieceexcl. VAT
€2.46incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026