




€95.41/ pieceexcl. VAT
€115.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Type | Composite Plain Bush |
Manufacturer ID | EGB13580-E40-Y |
Shaft diameter | 135 mm |
Outer Diameter | 140 mm |
Width | 80 mm |
With collar | No |
Dynamic load rating | 1510 kN |
Static load rating | 2700 kN |
B | 80 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |