




€90.74/ pieceexcl. VAT
€109.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Type | Composite Plain Bush |
Manufacturer ID | EGB125100-E40-Y |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 100 mm |
With collar | No |
Dynamic load rating | 1750 kN |
Static load rating | 3130 kN |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |