




€1.12/ pieceexcl. VAT
€1.36incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-Z |
Type | Composite Plain Bush |
Manufacturer ID | EGB1208-E40 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
With collar | No |
Dynamic load rating | 13.4 kN |
Static load rating | 24 kN |
B | 8 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |