INA

INA Straight bushing Maintenance-free Steel /PTFE EGB10560-E40-Y

  • ERIKS:23228631
  • Manufacturer:4012802757811
Image 1
Image 2
Image 1
Image 2
Save to list

€42.50/ pieceexcl. VAT

€51.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Type
Composite Plain Bush
Manufacturer ID
EGB10560-E40-Y
Shaft diameter
105 mm
Outer Diameter
110 mm
Width
60 mm
With collar
No
Dynamic load rating
882 kN
Static load rating
1580 kN
B
60 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free