

€0.71/ pieceexcl. VAT
€0.86incl. VAT
299 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1008-E40-Z |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Dynamic load rating | 11.2 kN |
Static load rating | 20 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.88/ pieceexcl. VAT
€1.06incl. VAT
81 In stock - Estimated delivery date 10/11/2026