INA

INA Straight bushing Maintenance-free Steel /PTFE EGB0410-E40-Y

  • ERIKS:11671598
  • Manufacturer:4012802758627
Image 1
Image 2
Image 1
Image 2
Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

1147 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Type
Composite Plain Bush
Manufacturer ID
EGB0410-E40-Y
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
10 mm
With collar
No
Dynamic load rating
5.6 kN
Static load rating
10 kN
B
10 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free