

€93.56/ pieceexcl. VAT
€113.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB90100-E40-B-Y |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Dynamic load rating | 1260 kN |
Static load rating | 2250 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |