

€48.47/ pieceexcl. VAT
€58.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB8060-E40-B-Y |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Dynamic load rating | 672 kN |
Static load rating | 1200 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |