

€39.93/ pieceexcl. VAT
€48.32incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | 070865701-0000 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 70 mm |
With collar | No |
Dynamic load rating | 588 kN |
Static load rating | 1050 kN |
B | 70 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |