

€20.89/ pieceexcl. VAT
€25.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB6040-E40-B-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 336 kN |
Static load rating | 600 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 10/11/2026