INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB5060-E40-B-Y

  • ERIKS:23228767
  • Manufacturer:4012802755695
Image 1
Save to list

€21.13/ pieceexcl. VAT

€25.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB5060-E40-B-Y
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Dynamic load rating
420 kN
Static load rating
750 kN
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€32.65/ pieceexcl. VAT

€39.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026