

€15.66/ pieceexcl. VAT
€18.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB4550-E40-B-Y |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Dynamic load rating | 315 kN |
Static load rating | 563 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€19.68/ pieceexcl. VAT
€23.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026