

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3530-E40-B-Y |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Dynamic load rating | 147 kN |
Static load rating | 263 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |