

€6.44/ pieceexcl. VAT
€7.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3520-E40-B-Y |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 98 kN |
Static load rating | 175 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |