

€8.92/ pieceexcl. VAT
€10.79incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3040-E40-B-Y |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 168 kN |
Static load rating | 300 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |