INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB2530-E40-B-Y

  • ERIKS:12401501
  • Manufacturer:4012802759082
Image 1
Save to list

€6.11/ pieceexcl. VAT

€7.39incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB2530-E40-B-Y
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Dynamic load rating
105 kN
Static load rating
188 kN
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free