

€2.68/ pieceexcl. VAT
€3.24incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2015-E40-B-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 42 kN |
Static load rating | 75 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.69/ pieceexcl. VAT
€4.46incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026