

€2.95/ pieceexcl. VAT
€3.57incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1825-E40-B-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 63 kN |
Static load rating | 113 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |