




€2.27/ pieceexcl. VAT
€2.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | 070845557-0000 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Outer diameter | 1 in |
Width | 25 mm |
With collar | No |
Dynamic load rating | 42 kN |
Static load rating | 75 kN |
B | 25 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |