

€1.73/ pieceexcl. VAT
€2.09incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1215-E40-B-Y |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 25.2 kN |
Static load rating | 45 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |