INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB1020-E40-B-Y

  • ERIKS:12401481
  • Manufacturer:4012802755794
Image 1
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

165 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB1020-E40-B-Y
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Dynamic load rating
28 kN
Static load rating
50 kN
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free