

€1.42/ pieceexcl. VAT
€1.72incl. VAT
142 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1015-E40-B-Y |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 21 kN |
Static load rating | 37.5 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |