




€0.91/ pieceexcl. VAT
€1.10incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB1005-E40-B-Y |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
With collar | No |
Dynamic load rating | 7 kN |
Static load rating | 12.5 kN |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |