

€104.25/ pieceexcl. VAT
€126.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB100115-E40-B-Y |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 115 mm |
With collar | No |
Dynamic load rating | 1610 kN |
Static load rating | 2880 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |