INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB0810-E40-B-Y

  • ERIKS:12401478
  • Manufacturer:4012802756173
Image 1
Image 2
Image 1
Image 2
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

84 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40-B
Type
Composite Plain Bush
Manufacturer ID
EGB0810-E40-B-Y
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Dynamic load rating
11.2 kN
Static load rating
20 kN
B
10 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free