INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB0808-E40-B-Y

  • ERIKS:12401477
  • Manufacturer:4012802758764
Image 1
Image 2
Image 1
Image 2
Save to list

€0.67/ pieceexcl. VAT

€0.81incl. VAT

574 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40-B
Type
Composite Plain Bush
Manufacturer ID
070059390-0000
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Dynamic load rating
8.96 kN
Static load rating
16 kN
B
8 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free