




€21.24/ pieceexcl. VAT
€25.70incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB7070-E50-Y |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 343 kN |
Static load rating | 686 kN |
d | 70 mm |
d2 | 6 mm |
D | 75 mm |
B | 70 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |