INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 70 mm Shaft Dia., 75 mm Outside Dia., 40 mm WD

  • ERIKS:12401457
  • Manufacturer:4012802756838
Image 1
Image 2
Image 1
Image 2
Save to list

€16.68/ pieceexcl. VAT

€20.18incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB7040-E50-Y
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
40 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
196 kN
Static load rating
392 kN
d
70 mm
d2
6 mm
D
75 mm
B
40 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance