




€16.68/ pieceexcl. VAT
€20.18incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB6060-E50-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 252 kN |
Static load rating | 504 kN |
d | 60 mm |
d2 | 6 mm |
D | 65 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€18.69/ pieceexcl. VAT
€22.61incl. VAT
Estimated delivery date - 17/11/2026