




€9.34/ pieceexcl. VAT
€11.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB5060-E50-Y |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 210 kN |
Static load rating | 420 kN |
d | 50 mm |
d2 | 5 mm |
D | 55 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€18.03/ pieceexcl. VAT
€21.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026