




€7.65/ pieceexcl. VAT
€9.26incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB5040-E50-Y |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 140 kN |
Static load rating | 280 kN |
d | 50 mm |
d2 | 5 mm |
D | 55 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€12.65/ pieceexcl. VAT
€15.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026