




€5.36/ pieceexcl. VAT
€6.49incl. VAT
26 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB4040-E50-Y |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 112 kN |
Static load rating | 224 kN |
d | 40 mm |
d2 | 4 mm |
D | 44 mm |
B | 40 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€7.60/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026