INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 40 mm Shaft Dia., 44 mm Outside Dia., 20 mm WD

  • ERIKS:23228746
  • Manufacturer:4012802757071
Image 1
Image 2
Image 1
Image 2
Save to list

€3.53/ pieceexcl. VAT

€4.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB4020-E50-Y
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
56 kN
Static load rating
112 kN
d
40 mm
d2
4 mm
D
44 mm
B
20 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance