




€3.76/ pieceexcl. VAT
€4.55incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB3030-E50-Y |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 63 kN |
Static load rating | 126 kN |
d | 30 mm |
d2 | 4 mm |
D | 34 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€7.73/ pieceexcl. VAT
€9.35incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026