INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 20 mm Shaft Dia., 23 mm Outside Dia., 25 mm WD

  • ERIKS:23228693
  • Manufacturer:4012802760149
Image 1
Image 2
Image 1
Image 2
Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

91 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB2025-E50-Y
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
35 kN
Static load rating
70 kN
d
20 mm
d2
3 mm
D
23 mm
B
25 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance
Alternatives

€2.77/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 13/11/2026