INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 20 mm Shaft Dia., 23 mm Outside Dia., 15 mm WD

  • ERIKS:23228687
  • Manufacturer:4012802760200
Image 1
Image 2
Image 1
Image 2
Save to list

€1.68/ pieceexcl. VAT

€2.03incl. VAT

36 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB2015-E50-Y
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
21 kN
Static load rating
42 kN
d
20 mm
d2
3 mm
D
23 mm
B
15 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance
Alternatives

€2.22/ pieceexcl. VAT

€2.69incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/11/2026