




€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB1820-E50-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 25.2 kN |
Static load rating | 50.4 kN |
d | 18 mm |
d2 | 3 mm |
D | 20 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |