INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 16 mm Shaft Dia., 18 mm Outside Dia., 15 mm WD

  • ERIKS:23228674
  • Manufacturer:4012802756951
Image 1
Image 2
Image 1
Image 2
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB1615-E50-Y
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
16.8 kN
Static load rating
33.6 kN
d
16 mm
d2
3 mm
D
18 mm
B
15 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance