




€45.95/ pieceexcl. VAT
€55.60incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB95100-E40-Y |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1330 kN |
Static load rating | 2380 kN |
d | 95 mm |
D | 100 mm |
B | 100 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |