




€34.95/ pieceexcl. VAT
€42.29incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB8080-E40-Y |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 896 kN |
Static load rating | 1600 kN |
d | 80 mm |
D | 85 mm |
B | 80 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |