




€24.59/ pieceexcl. VAT
€29.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB8060-E40-Y |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 672 kN |
Static load rating | 1200 kN |
d | 80 mm |
D | 85 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€37.38/ pieceexcl. VAT
€45.23incl. VAT
Estimated delivery date - 12/11/2026