




€0.50/ pieceexcl. VAT
€0.61incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0806-E40-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 6.72 kN |
Static load rating | 12 kN |
d | 8 mm |
D | 10 mm |
B | 6 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |