




€0.68/ pieceexcl. VAT
€0.82incl. VAT
985 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0812-E40-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 13.4 kN |
Static load rating | 24 kN |
d | 8 mm |
D | 10 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.06/ pieceexcl. VAT
€1.28incl. VAT
18 In stock - Estimated delivery date 10/11/2026