




€0.62/ pieceexcl. VAT
€0.75incl. VAT
170 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0710-E40-Y |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 10 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 9.8 kN |
Static load rating | 17.5 kN |
d | 7 mm |
D | 9 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |