INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 65 mm Shaft Dia., 70 mm Outside Dia., 50 mm WD

  • ERIKS:12401455
  • Manufacturer:4012802759631
Image 1
Image 2
Image 1
Image 2
Save to list

€15.50/ pieceexcl. VAT

€18.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB6550-E40-Y
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
50 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
455 kN
Static load rating
813 kN
d
65 mm
D
70 mm
B
50 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€24.32/ pieceexcl. VAT

€29.43incl. VAT

Estimated delivery date - 17/11/2026