




€13.84/ pieceexcl. VAT
€16.75incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB6060-E40-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 504 kN |
Static load rating | 900 kN |
d | 60 mm |
D | 65 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€23.17/ pieceexcl. VAT
€28.04incl. VAT
Estimated delivery date - 12/11/2026