




€11.05/ pieceexcl. VAT
€13.37incl. VAT
54 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB6030-E40-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 252 kN |
Static load rating | 450 kN |
d | 60 mm |
D | 65 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€15.39/ pieceexcl. VAT
€18.62incl. VAT
Estimated delivery date - 16/11/2026