




€0.49/ pieceexcl. VAT
€0.59incl. VAT
16310 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0606-E40-Y |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 5.04 kN |
Static load rating | 9 kN |
d | 6 mm |
D | 8 mm |
B | 6 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.87/ pieceexcl. VAT
€1.05incl. VAT
35 In stock - Estimated delivery date 12/11/2026