INA

INA Straight bushing, EGB..E40 Series, Steel Outer sheath, 55 mm Shaft Dia., 60 mm Outside Dia., 60 mm WD

  • ERIKS:11671688
  • Manufacturer:4012802681574
Image 1
Image 2
Image 1
Image 2
Save to list

€9.99/ pieceexcl. VAT

€12.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E40
Manufacturer ID
EGB5560-E40-Y
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
60 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
462 kN
Static load rating
825 kN
d
55 mm
D
60 mm
B
60 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free